Momentskruvmejsel SNAP ON Industrial QDRIVER4

Adjustable Torque Screwdriver

Se teknisk informationSe dokument

Referenser

SNAP ON Industrial:QDRIVER4
Rubix:6168267
brand logo

Dokumenter

Produktinformation : Snapon Torque driver QDRIVER4 (adj 5-40IN/lb)


Styrkor

•Ideal tool for low-torque assemblies, precision applications and dash/under dash work on most domestic and imported vehicles
Driver accepts all standard 1/4" hex screwdriver bits
Cam-over torque limiting clutch-free-wheels 90° when set torque is achieved
Accuracy is ±6% from 20-100% of full scale in clockwise direction
Lightweight, rugged construction features aluminium body with steel shank
Comfortable ergonomic tri-lobe grip and magnetic bit retention
Textured body provides a non-slip grip User Manual

Teknisk information


Attribut
4 501,04 kr Ex moms
/ Styck
5 626,30 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran