Referenser
Stahlwille:51060003
Rubix:6184997
EAN:4018754141623




Teknisk sammanfattning
| Minsta åtdragningsmoment | 0.02 N.m |
|---|---|
| Åtdragningsmoment, maximalt | 0.3 N.m |
| Längd | 105 mm |
Dokumenter
Produktinformation : MOMENTSKRUVMEJSEL TORSIOMAX 775/3 - 51060003 - STAHLWILLE
Styrkor
Click-type
For torque-controlled bolt tightening in the cn·m and in·lb ranges
For one-off or production runs
Anticlockwise and clockwise tightening
With internal hex drive
Infinitely variable via micrometer scale (twist scale)
Disengaging clutch coupling prevents the preset value being exceeded
The shape of the handle and its surface texture ensure safe and accurate transmission of torque
Insert tools for all hex e 6.3, phillips-head screws, pozidriv/supadriv®, straight-slot, torx®, hex bits
Display deviation value ± 6%
For torque-controlled bolt tightening in the cn·m and in·lb ranges
For one-off or production runs
Anticlockwise and clockwise tightening
With internal hex drive
Infinitely variable via micrometer scale (twist scale)
Disengaging clutch coupling prevents the preset value being exceeded
The shape of the handle and its surface texture ensure safe and accurate transmission of torque
Insert tools for all hex e 6.3, phillips-head screws, pozidriv/supadriv®, straight-slot, torx®, hex bits
Display deviation value ± 6%
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 52x0x105 mm |
|---|---|
| Logistisk vikt | 210 g |
| Minsta åtdragningsmoment | 0.02 N.m |
| Åtdragningsmoment, maximalt | 0.3 N.m |
| Längd | 105 mm |
Att visa UNSPSC/ECL@SS/Customs
4 362,27 kr Ex moms
/ Styck
5 452,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran