Skärbeständig Handske Ansell 96-003 11

ActivArmr™ 96-003

Se teknisk informationSe dokument

Referenser

Ansell:96-003 11
Rubix:6451973
Tillverkare:RIGHVCVR110
brand logo

Teknisk sammanfattning

Typhandske
Storlek11
Skärmotståndb
Se alla caracteristics

Dokumenter

Produktinformation : Handske Ansell ActivArmr 96-003 Högspänningsskydd STL 11


  • Reinforced protection: Composed of premium goatskin leather, ActivArmr™ 96-003 protectors guard against moderate cut, puncture and abrasion risks, while ensuring additional personal protection for workers engaged in electrical work, either with or near energized components
  • Improved durability: These leather protectors are specially designed to prolong electrical insulated gloves’ wear life, deemed suitable for Class 1 to 4 gloves of this kind
  • Assured effectiveness: Satisfying ASTM D120 and EN 60903 standards, ActivArmr™ 96-003 leather protectors offer users proven, fully compliant hand protection
  • Heightened dexterity: Their leather composition also enhances their dexterity, for unencumbered electrical PPE that remains easy to use

Teknisk information


Attribut
Typhandske
Storlek11
Skärmotståndb
Huvudmaterialläder
Matkontaktnej
Användningsmiljötorr
Nivåbeständighetsnivå2
ESDnej
Ytbeläggning av handskarnautan
Längd305 mm
Färgvit
Materialpremium goatskin
  • Tillgänglig – Leveransdatum på begäran

Storlek