Referenser
Ansell:97-008 11
Rubix:392410
Tillverkare:97008110
EAN:0076490477738

Produktinformation : 97-008 11 AA Medium Duty
- The ActivArmr® Multipurpose Medium Duty glove is ideal for such projects as working with rough materials and power tools
- An advanced layer of DuPont™ Kevlar® provides durability and tough protection against cuts and harsh abrasions (Cut Level 2, Abrasion Level 4)
- Reinforced ridges offer extra palm protection
- A foam nitrile coating provides enhanced wet or dry grip
- “Second skin” feel gives dexterity and precision all day long
- The glove features an adjustable wrist closure with pull-tab and ID nameplate
Styrkor
- Seamless knit design with reinforced ridges provides comfort when working with a wide set of tools.
- The nitrile palm coating gives strong grip while remaining breathable.
Användningsområden
Body assembly|General maintenance|Engine transmission and repair|Hydraulic repair
Teknisk information
Attribut
| Typ | handske |
|---|---|
| Storlek | 11 |
| Skärmotstånd | 2 |
| Huvudmaterial | nylon |
| ESD | nej |
| Ytbeläggning av handskarna | nitril |
| Färg | gul |
| Material | nylon|spandex|kevlar® |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran