Referenser
Bosch:2608605171
Rubix:359181
EAN:3165140159890

Produktinformation : SLIPARK DELTA 32 EW K60/120/240 6ST - 2608605171 - BOSCH
Exceptionally Long Lifetime
C430 Expert for Wood and Paint has an exceptionally long lifetime when sanding wood, veneer and solid surfaces
Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Tough abrasive grit is resistant to wear, allowing for extended and repeated use
C430 Expert for Wood and Paint has an exceptionally long lifetime when sanding wood, veneer and solid surfaces
Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Tough abrasive grit is resistant to wear, allowing for extended and repeated use
Styrkor
- Highly flexible C-/B- paper backing allows folding without cracks
- Fully synthetic resin-bonded grit for durability
- Tough abrasive grit is resistant to wear, allowing for extended and repeated use
- Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Teknisk information
Attribut
| Logistisk vikt | 15 g |
|---|---|
| Förpackade mått (D x B x H) | 122x60x11 mm |
| Paketerad vikt | 14 g |
| Typ | abrasive sheet |
| Användning | dust removal while preventing clogging |
Att visa UNSPSC/ECL@SS/Customs
229,25 kr Ex moms
/ 5 Styck
286,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
