Kullager med djup spårning FAG 6310-M-C3, Yttre diameter: 110 mm | Bredd: 27 mm | Innerdiameter: 50 mm
63..-C-M
Se teknisk informationReferenser
FAG:6310-M-C3
Rubix:163321
EAN:4012801165549

Produktinformation : 6310-M-C3 FAG
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Teknisk information
Attribut
| Innerdiameter | 50 mm |
|---|---|
| Yttre diameter | 110 mm |
| Bredd | 27 mm |
| Täta | öppen |
| Typ av lagerspel | c3 |
| Serier | 63 |
| Material | steel |
| Bur | mässing |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
