Referenser
Bahco:SB-3734N-10-150
Rubix:424064
EAN:7314151848101

Produktinformation : DORN 10X150 MM
Styrkor
•Hexagonal shank
Full polished steel surface, with brilliant chrome finishing
High performance alloy steel
SB - available in retail packaging, on blister card
Full polished steel surface, with brilliant chrome finishing
High performance alloy steel
SB - available in retail packaging, on blister card
Teknisk information
Attribut
| Logistisk vikt | 120 g |
|---|---|
| Diameter | 10 mm |
| Längd | 150 mm |
| Vikt | 120 g |
Att visa UNSPSC/ECL@SS/Customs
81,68 kr Ex moms
/ Styck
102,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
