Referenser
3M:491212
Rubix:432234
Tillverkare:7000072300
EAN:4001895594182

Produktinformation : 3M™ VHB™ Tejp 4912F, 12 mm x 16,5 m
Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminium, stainless steel, galvanized steel, many composites and plastics, acrylic, polycarbonate, ABS and painted or sealed wood. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.
Recommended Applications: Decorative material and trim, Nameplates and logos, Electronic displays, Panel to frame, Stiffener to panel
Dream, Design, Deliver with the 3M(TM) VHB(TM) Tape 4912.
The peel adhesion and tensile holding power of 3M(TM) VHB(TM) Tape 4912 is significantly higher than typical pressure sensitive tape products. It is resistant to solvents, temperature extremes and UV light. Suitable for interior and exterior applications.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.
Proven R
Recommended Applications: Decorative material and trim, Nameplates and logos, Electronic displays, Panel to frame, Stiffener to panel
Dream, Design, Deliver with the 3M(TM) VHB(TM) Tape 4912.
The peel adhesion and tensile holding power of 3M(TM) VHB(TM) Tape 4912 is significantly higher than typical pressure sensitive tape products. It is resistant to solvents, temperature extremes and UV light. Suitable for interior and exterior applications.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.
Proven R
3M™ VHB™ Tape 4912 is a firm, white, 2 mm thick, double-sided, pressure-sensitive, closed-cell acrylic foam tape that bonds high surface energy substrates.
Styrkor
Fast and easy-to-use permanent bonding method provides high strength and long-term durability;Pressure sensitive adhesive bonds on contact to provide immediate handling strength;Virtually invisible fastening keeps surfaces smooth;White, 2 mm, general purpose adhesive on both sides of firm type foam bonds to many high surface energy substrates.;Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;High dynamic stress absorption reduces vibration and impact stress;Creates a permanent seal against water, moisture and more;Allows the use of thinner, lighter weight and dissimilar materials
Användningsområden
Use for joining transparent material, mount backlit translucent signs, edge bond resin filled glass, metal, glass and high surface energy (HSE) substrates, decorative material and trim, nameplates and logos, panel to frame, and stiffener to panel
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 84x268x282 mm |
|---|---|
| Paketerad vikt | 2172 g |
| Bredd | 12 mm |
| Längd | 16.5 m |
| Material | polyethylene |
| Tjocklek | 2 mm |
| Färg | vit |
| Vrsta traku | penasti trak |
Att visa UNSPSC/ECL@SS/Customs
4 022,04 kr Ex moms
/ 6 Styck
5 027,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran