Maskeringstejp 3M 7000095689
3M™ Tartan™ Fibre Reinforced Tape Utility 8953 Tan 50 mm x 50 m
Se teknisk informationReferenser
3M:7000095689
Rubix:6051606
Tillverkare:7000095689

Produktinformation : Bandningstejp 8953 Tartan, 50 mm x 50 m - 895350
General use in cardboard reinforcement or light wrapping, maintenance.
Användningsområden
Long life filament adhesive tape. This tape is used for many applications such as securing a pallet package, assembling products, closing and reinforcing packaging cartons. Once glued, the tape retains its adhesive strength under all temperatures, temperatures it will face during transport and storage.
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 164x274x407 mm |
|---|---|
| Paketerad vikt | 5708 g |
| Bredd | 50 mm |
| Längd | 50 m |
| Färg | färglös |
| Tjocklek | 0.1 mm |
| Material | polypropylene film (scotchpro™) with glass fibre reinforcement; adhesive: synthetic rubber (solvent-free) |
| Brottgräns | 25 N/mm² |
| 50 mm | |
| 50000 mm |
Att visa UNSPSC/ECL@SS/Customs
1 477,80 kr Ex moms
/ 18 Styck
1 847,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran