Referenser
Tesa:04024-00236-04
Rubix:6380429
Tillverkare:04024-00236-04
EAN:4042448114211

Dokumenter
Produktinformation : tesa 4024 Packaging Tape PP, 66m x 50mm, transparent - 04024-00236-05
tesa® 4024 PV 2 is based on a PP backing coated with a special high tack water based acrylic adhesive. The excellent tack of the adhesive secures a good sealing immediately after application.
Styrkor
•Low noise unwinding
Excellent ageing resistance
It can be used on all common hand dispensers and machines
As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly
The process of cardboard waste recycling will be not disrupted as confirmed by leading recycling companies and paper mills
Excellent ageing resistance
It can be used on all common hand dispensers and machines
As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly
The process of cardboard waste recycling will be not disrupted as confirmed by leading recycling companies and paper mills
Användningsområden
Light and Medium-Range Weight Cartons
Teknisk information
Attribut
| Bredd | 50 mm |
|---|---|
| Längd | 66 m |
| Färg | färglös |
| Material | pp film (backing);acrylic (adhesive) |
Att visa UNSPSC/ECL@SS/Customs
1 169,64 kr Ex moms
/ 36 Styck
1 462,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran