Filter för återanvändbar mask 3M D8051

3M™ Secure Click™ Gas, Vapour and Particulate Filters D8000 Series

Se teknisk information

Referenser

3M:D8051
Rubix:6399904
Tillverkare:7100153224
brand logo

Teknisk sammanfattning

Typgas, vapour particulate filter
Klassa1
Se alla caracteristics

Produktinformation : Secure Click gass-, damp- og partikkelfilter, A1, med Dual Flow, D8051 - 7100153224 - 3M


3M™ Secure Click™ Gas, Vapour and Particulate Filters D8000 Series can offer protection against a range of respiratory hazards depending upon the model selected.

Suitable for use with 3M™ Secure Click™ Reusable Respirators, our cartridges can also be used in combination with 3M™ Secure Click™ Particulate Filters D7900 Series, with a 3M™ D701 Filter Retainer.
Experience the breathability and comfort of 3M™ Secure Click™ Gas & Vapour Filters which help provide respiratory protection against a range of gases and vapours depending upon the model selected. 3M™ Secure Click™ Gas & Vapour Filters utilise dual-flow technology for easy breathing. The Secure Click™ connection style provides confidence that the filters are installed properly. They are CE approved for use with 3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.

Styrkor

New dual flow cartridges and filters allow for easier breathing;Protects against a range of respiratory hazards depending upon the model selected;Quick, simple cartridge connection. Simply align the connections and push until you hear a click;Use with 3M™ Secure Click™ Reusable Respirators;Swept-back design allows an enhanced field of view and compatibility with welding and grinding shields

Användningsområden

Assembly and Mechanical, Batch-Charging, Change-Overs, Chemical Handling, Clean-up, Electro-Plating, Hazardous Waste Handling, Painting, Parts Cleaning, Pesticide Application, Seal Coatings, Staining

Teknisk information


Attribut
Typgas, vapour particulate filter
Klassa1
Kopplingsecure click
293,83 kr Ex moms
/ Styck
367,29 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran