Referenser
3M:01691
Rubix:433878
Tillverkare:7000034060

Produktinformation : 3M™ Hookit™ Sliprondell 245, P40, 6-hål, 150mm - PN01691
3M™ Hookit™ Paper Disc 245 features a stiff paper backing that provides a long product life. Our 245 paper discs are resin bonded to prevent premature ‘burning’.
Styrkor
Strong E-weight backing provides a long product life.
Resin bonded to prevent premature ‘burning’.
For initial and intermediate surface preparation.
Hand and portable sanding machines.
Resin bonded to prevent premature ‘burning’.
For initial and intermediate surface preparation.
Hand and portable sanding machines.
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 75x151x151 mm |
|---|---|
| Paketerad vikt | 975,6 g |
| Diameter | 150 mm |
| Spannmål | 60 |
Att visa UNSPSC/ECL@SS/Customs
296,00 kr Ex moms
/ 25 Styck
370,00 kr Inkl moms
- Tillgängliga