Referenser
3M:G3NVBBR
Rubix:6399705
Tillverkare:7100104324
EAN:04054596224414




Dokumenter
Produktinformation : Vernehjelm, Uvicator, rattjustering, ventilert, reflekterende, svettebån - 7100104324 - 3M
For head protection with excellent ventilation designed for harsh environments, use 3M™ Hard Hat, G3000NUV-R-SV.Our black hard hat features Scotchlite™ reflective material for accurate positioning to ensure visibility from all lateral directions and from above. It also features ratchet suspension, a plastic sweatband and a softly rounded design that provides a good field of vision and helps avoid parts snagging on cables or branches. Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort. A short peak gives improved upwards visibility and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. The head harness can be rotated 180° for better visibility when working in confined spaces.
3M™ Series G3000 hard hat has been designed in close collaboration with industrial and forestry workers. It is intended for use in harsh environments with tough demands for effective protection, excellent ventilation and a maximum field of vision. The slim design means that falling objects slide off easily and do not dislodge the helmet from its position. Softly rounded design, without any sharp or protruding components, the extremely comfortable lining and the simple adjustment of the neck strap make the G3000 unique.
Styrkor
Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
Scotchlite™ reflective material provides improved visibility and safety in low light conditions
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
Scotchlite™ reflective material provides improved visibility and safety in low light conditions
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
Användningsområden
Construction, Electrical, Forestry, Heavy & Light Industry, Metal Processing
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Lock band | rack |
| Huvudmaterial | abs |
| Ventilation | ventilerad |
| Vikt | 6547 g |
| Material | abs |
| Visir | ja |
Att visa UNSPSC/ECL@SS/Customs
441,16 kr Ex moms
/ Styck
551,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran