Skyddshjälm 3M G3NVVIR

3M™ Hard Hat G3000 Series

Se teknisk information

Referenser

3M:G3NVVIR
Rubix:6284383
Tillverkare:7100103587
EAN:04054596223684
3M UV RATEL VENTILATIE WIT G3000NUV-R-VI

Teknisk sammanfattning

Färgvit
Lock bandrack
Huvudmaterialabs
Se alla caracteristics

Produktinformation : Skyddshjälm G3000. Reflex, Vit - 7100103587 - 3M


For head protection with excellent ventilation designed for harsh environments, use 3M™ Hard Hat, G3000NUV-R-SV.Our black hard hat features Scotchlite™ reflective material for accurate positioning to ensure visibility from all lateral directions and from above. It also features ratchet suspension, a plastic sweatband and a softly rounded design that provides a good field of vision and helps avoid parts snagging on cables or branches. Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort. A short peak gives improved upwards visibility and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. The head harness can be rotated 180° for better visibility when working in confined spaces.

Styrkor

Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
Scotchlite™ reflective material provides improved visibility and safety in low light conditions
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches

Användningsområden

Construction, Electrical, Forestry, Heavy & Light Industry, Metal Processing

Teknisk information


Attribut
Färgvit
Lock bandrack
Huvudmaterialabs
Ventilationventilerad
Vikt6546 g
Materialplastic (headband)
Visirja
8 823,20 kr Ex moms
/ 20 Styck
11 029,00 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Färg

Huvudmaterial