Abrasiv skiva 3M PN64857

3M™ Flap Disc (Conical) 577F AZ Green

Se teknisk information

Referenser

3M:PN64857
Rubix:435252
Tillverkare:7000038226
EAN:05903292527253
brand logo

Teknisk sammanfattning

Diameter125 mm
Spannmål80
Se alla caracteristics

Produktinformation : 3M™ Semi-flex stödplatta till fiberrondell, 115 mm x 5:8'', + M14, 64857


3M™ Flap Disc 577F features fast cutting alumina zirconia mineral on durable polyester backed flaps. Our 577F discs give extra cutting power and longevity in heavy duty applications such as weld removal, sharp-edge work, and bevelling.

Styrkor

Alumina zirconia mineral with a grinding aid provides more cutting power than aluminium oxide across all metal types
Flaps combine grinding and blending into one step for time savings
Heavyweight polyester-backed flaps provide longer life on high-pressure applications such as sharp-edge work and bevelling
Quick change disc simplifies disc changes

Användningsområden

Use in heavy duty applications such as weld removal, sharp-edge work and bevelling

Teknisk information


Attribut
Diameter125 mm
Spannmål80
Skaftdiameter22.23 mm
Typ av slipmedelaluminijev cirkonij
Serier577f
Boxning10
2 781,30 kr Ex moms
/ 10 Styck
3 476,63 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran