Tillbehör för friskluftsmask 3M TR-642E
3M™ Battery Chargers & Charging Components
Se teknisk informationReferenser
3M:TR-642E
Rubix:6451909
Tillverkare:7100347562
EAN:00068060858764
Produktinformation : Batteriladdare, Versaflo, TR-642E - 7100347562 - 3M
Ensure your 3M™ Powered Air Respirator is ready to use with Battery Chargers for 3M™ Powered Air Respirators. Our chargers feature a visual LED to indicate charging status and are availlable in single or multiple stations.
Charge your 3M™ Powered Air Respirators with Battery Chargers for 3M™ Powered Air Respirators.
Styrkor
Easy to use;Replacement Part;Visual LED indicator to confirm charge status;CE approved when used as part of a complete system
Teknisk information
Attribut
| Typ | charger |
|---|
Att visa UNSPSC/ECL@SS/Customs
4 122,03 kr Ex moms
/ Styck
5 152,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran