Referenser
3M:7000116559
Rubix:6051624
Tillverkare:7000116559
EAN:5010027128576

Teknisk sammanfattning
| Bredd | 25 mm |
|---|---|
| Längd | 55 m |
| Material | acrylic (adhesive), paper (liner) |
Produktinformation : 3M™ Transfertejp 950, 25 mm x 55 m - 95025
Use 3M™ Adhesive Transfer Tape 950 for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is desired. Our tape is general purpose and offers good UV and chemical resistance. It bonds high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers.
It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.
It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.
3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.
Styrkor
130µm adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.|| Bonds well to smooth and moderately-textured surfaces;Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.|| Holds well to glossy surfaces and most plastics;Offers good solvent, humidity and moisture resistance|| Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed;Conforms easily to curves and contours|| Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.;Easy liner release for manual or hand applications|| Thicker version of 927
Användningsområden
Bonding plastic and wood trim for cabinets;Assemble point-of-purchase displays;Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 253x324x324 mm |
|---|---|
| Paketerad vikt | 12482 g |
| Bredd | 25 mm |
| Längd | 55 m |
| Material | acrylic (adhesive), paper (liner) |
| Tjocklek | 0.13 mm |
| Färg | färglös |
| Vrsta traku | prenosni trak |
Att visa UNSPSC/ECL@SS/Customs
4 018,50 kr Ex moms
/ 6 Styck
5 023,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran