Skruvmejsel Wera 05028152001

391 Skruvmejsel för slangklämmor

Se teknisk informationSe dokument

Referenser

Wera:05028152001
Rubix:6139403
EAN:4013288004727
brand logo

Teknisk sammanfattning

Avtryckhex / allen
Avtryckstorlek8 mm
Bladlängd167 mm
Se alla caracteristics

Dokumenter

Produktinformation : 391 8,0 x 167 mm, Hose clamp screwdriver - 05028152001 - WERA


High quality hose clamp screwdriver by Wera. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Flexible blade for reaching difficult-to-access places. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool.

Styrkor

Hose clamp screwdriver for hexagon head screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Flexible, circular blade
Handle markings simplify finding and sorting of tools

Teknisk information


Attribut
Avtryckhex / allen
Avtryckstorlek8 mm
Bladlängd167 mm
Längd265 mm
  • Tillgänglig – Leveransdatum på begäran