Fil / Skrapa Pferd Tools 1152 SP 250 H2
250 mm H2 workshop files according to DIN 1152 SP
Se teknisk informationReferenser
Pferd Tools:1152 SP 250 H2
Rubix:6015171
Tillverkare:11125252
EAN:4007220007020




Produktinformation : HALVRUNDFIL 1152SP 250 H2 - 11125252 - PFERD
Pointed half-round file with tang and cut on two sides. Form E according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Teknisk information
Attribut
| Form | halvrund |
|---|---|
| Längd | 250 mm |
| Handtag | utan |
| Typsnitt | 2 |
| Sektion | 25,0 x 7,0 mm |
Att visa UNSPSC/ECL@SS/Customs
2 233,10 kr Ex moms
/ 10 Styck
2 791,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
