Isolerade skruvmejslar Wera 05006174001

167 i VDE Insulated Screwdriver for TORX® Screws

Se teknisk information

Referenser

Wera:05006174001
Rubix:6041561
EAN:4013288036681
brand logo

Teknisk sammanfattning

Avtrycktorx-profil
Bladlängd80 mm
Avtryckstorlektx20

Produktinformation : 167 i TX 20 x 80 mm, VDE insulated screwdriver for TORX screws - 05006174001 - WERA


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Styrkor

Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Zinc phosphate plated

Teknisk information


Attribut
Avtrycktorx-profil
Bladlängd80 mm
Avtryckstorlektx20
128,17 kr Ex moms
/ Styck
160,21 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran