Sexkanthylsa Bahco K7801M-20
1/2" Slaghylsor , metrisk sexkantsprofil och fosfatfinish
Se teknisk informationSe dokumentReferenser
Bahco:K7801M-20
Rubix:423387
EAN:7314151844509

Dokumenter
Produktinformation : KRAFTHYLSA 1/2'' 6-KANT 20 MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 128 g |
|---|---|
| Fyrkantsadapter | 1/2 '' |
| Diameter | 20 mm |
| Längd | 38 mm |
| Slutbehandling | fosfaterad |
Att visa UNSPSC/ECL@SS/Customs
139,64 kr Ex moms
/ Styck
174,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran