Referenser
Norton:63642549747
Rubix:6202882
EAN:3157620569343
Produktinformation : Kvickrondeller Typ TS R822 Norzon 50 mm - 63642549747 - NORTON
The BETTER choice for hard steels, wood and carbon steel.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
Discs with attachment - Norton X-Treme - 50mm /SL2 Gr36
Styrkor
Long-lasting cutting edges, especially on stainless steel, durable and resistant.
Användningsområden
Sanding
Teknisk information
Attribut
| Diameter | 50 mm |
|---|---|
| Spannmål | 36 |
Att visa UNSPSC/ECL@SS/Customs
772,50 kr Ex moms
/ 50 Styck
965,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran