Väst för utomhusbruk Portwest CD876BKRXL

WX2 Eco Softshell Bodywarmer (2 Layers) CD876

Se teknisk information

Referenser

Portwest:CD876BKRXL
Rubix:6388397
EAN:5036108396726
brand logo

Teknisk sammanfattning

Färgsvart
Storlekxl
Huvudmaterialpolyester
Se alla caracteristics

Produktinformation : WX2 Eco Softshell Gilet (2L), Black, Size XL - CD876BKRXL - PORTWEST


WX2 softshell gilet is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This gilet has a host of technical features including internal and external pockets and a chin guard., Durable, breathable, windproof and water resistant fabric
WX2 softshell gilet is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This gilet has a host of technical features including internal and external pockets and a chin guard.

Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface

Teknisk information


Attribut
Färgsvart
Storlekxl
Huvudmaterialpolyester
Sekundär färgingen sekundärfärg
511,66 kr Ex moms
/ Styck
639,58 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Storlek