Verktygsnyckel Bahco 2Z-1-1.1/8, Typ: Ringnyckel| Öppning: 1.1/8| Längd: 335.9 mm
Wrench
Se teknisk informationSe dokumentReferenser
Bahco:2Z-1-1.1/8
Rubix:425139
EAN:7314151001827

Dokumenter
Produktinformation : RINGNYCKEL BOCKAD 1'', 1.1/8''
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Styrkor
Imperial Deep Offset Double Ring End Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 495 g |
|---|---|
| Öppning | 1.1/8 |
| Längd | 335.9 mm |
| Typ | ringnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
