Hydraulisk verkstadspress och tillbehör/reservdel till hydraulisk verkstadspress Bahco BH730
Workshop Presses
Se teknisk informationSe dokumentReferenser
Bahco:BH730
Rubix:422538
EAN:7314150235667

Dokumenter
Produktinformation : HYDRAULPRESS 30 TON
Styrkor
20T, 30T and 50T workshop presses
Heavy duty construction with rounded shapes and exclusive design
Large pressure gauge filled with glycerine for easy reading at convenient eye level
Double speed pump with built-in safety overload valve
Hard chrome plated slide and piston
Quick approach feature using the pedal or the handle
Rulers to facilitate centring the piston on the item to be extracted
Two V-blocks included, usable on V or flat side as needed
Auto-centring pins for the table
Easy raising and lowering of the press table thanks to the winch with swivel handle
Pedal with anti-slip rubber padPressing punch set with eight pins and a punch plate includedInsulated handlesTool tray at the bottom
Heavy duty construction with rounded shapes and exclusive design
Large pressure gauge filled with glycerine for easy reading at convenient eye level
Double speed pump with built-in safety overload valve
Hard chrome plated slide and piston
Quick approach feature using the pedal or the handle
Rulers to facilitate centring the piston on the item to be extracted
Two V-blocks included, usable on V or flat side as needed
Auto-centring pins for the table
Easy raising and lowering of the press table thanks to the winch with swivel handle
Pedal with anti-slip rubber padPressing punch set with eight pins and a punch plate includedInsulated handlesTool tray at the bottom
Teknisk information
Attribut
| Logistisk vikt | 197000 g |
|---|---|
| Arbetsbredd | 695 mm |
| Vikt | 189 kg |
| Kapacitet | 30 t |
Att visa UNSPSC/ECL@SS/Customs
29 989,13 kr Ex moms
/ Styck
37 486,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
