Avdragshylsa AKN from MECALINE AH3026-AKN

WITHDRAWAL SLEEVES

Se teknisk informationSe dokument

Referenser

AKN from MECALINE:AH3026-AKN
Rubix:6346642
Tillverkare:891189
EAN:4055953013047
brand logo

Teknisk sammanfattning

Innerdiameter120 mm
Utvändig gängam 140x2
Bredd67 mm
Se alla caracteristics

Dokumenter

Produktinformation : WITHDRAWAL SLEEVE AH 3026


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Teknisk information


Attribut
Innerdiameter120 mm
Utvändig gängam 140x2
Bredd67 mm
Yttre diameter130 mm
Serierah30
Materialsteel
Vikt1.41 kg
8 555,54 kr Ex moms
/ Styck
10 694,42 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran