Referenser
Freudenberg Sealing Technologies:40421807
Rubix:525354
Tillverkare:40421807

Produktinformation : Wipers ASOB 90 X 98 X 7 / mm 88 NBR 101
The wiper ASOB is a dirt wiper with a protruding wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Teknisk information
Attribut
| Logistisk vikt | 9 g |
|---|---|
| Innerdiameter | 90 mm |
| Yttre diameter | 98 mm |
| Höjd | 7 mm |
| Monteringsform | asob |
| Material | 88 nbr 101 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
