Referenser
Norton:7660707022
Rubix:6202180
EAN:3157622826444
Dokumenter
Produktinformation : Spindel till grovrengöringsrondeller 10 x 6 mm Fläns Ø 30 mm - 7660707022 - NORTON
Designed with the user in mind, Multi-Air sanding blocks are ergonomic, hard wearing and built for performance. The rubberised grip provides greater control when sanding and all Multi-Air blocks come with a regulating valve that helps adjust suction power and optimise air/dust flow.
Teknisk information
Attribut
| Typ | disc |
|---|
Att visa UNSPSC/ECL@SS/Customs
90,25 kr Ex moms
/ Styck
112,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran