Referenser
Wera:05057621001
Rubix:6029445
EAN:4013288157676
Produktinformation : 855/1 IMP DC PZ 2 x 25 mm DIY-Box, Pozidriv bit, Impaktor - 05057621001 - WERA
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Teknisk information
Attribut
| Avtryck | pozidriv |
|---|---|
| Avtryckstorlek | pz2 |
Att visa UNSPSC/ECL@SS/Customs
4 446,20 kr Ex moms
/ 10 Styck
5 557,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran