Bits Wera 05057662001
Wera impaktor diamond screwdriver bit phillips pz 2 x 50mm
Se teknisk informationSe dokumentReferenser
Wera:05057662001
Rubix:6029439
EAN:4013288157706

Dokumenter
Produktinformation : 855/4 IMP DC PZ 3 x 50 mm DIY-Box, Pozidriv bit, Impaktor - 05057662001 - WERA
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Teknisk information
Attribut
| Avtryck | pozidriv |
|---|---|
| Avtryckstorlek | pz3 |
| Längd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
1 714,65 kr Ex moms
/ 5 Styck
2 143,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran