Skylt Brady 262965

Warning Tag

Se teknisk information

Referenser

Brady:262965
Rubix:467350
Tillverkare:262965
EAN:0662820042372
brand logo

Teknisk sammanfattning

Modelltag-e-do not switch on
Se alla caracteristics

Produktinformation : 262965 - TAG-DO NOT SWITCH ON -75*160


Indicate who is responsible for placing a Lockout device and who is authorised to remove it or make changes to it. The tags are manufactured from a flexible polyester, resistant to water, oil and extreme temperatures. Their matt surface allows you to write on them easily with a ball point or felt-tip pen.

Styrkor

•Supplied with cable ties

Teknisk information


Attribut
Modelltag-e-do not switch on
Längd75 mm
Höjd160 mm
Bredd75 mm
Diameter7 mm
312,92 kr Ex moms
/ packet
391,15 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran