Referenser
Bahco:B400.026
Rubix:422844
EAN:8412814119687

Produktinformation : HÅLTAGARE 26 MM
Styrkor
•Made of highly resistant steel
Suitable for cutting foam, leather, cardboard, rubber, fibre, plastic and lead
Suitable for cutting foam, leather, cardboard, rubber, fibre, plastic and lead
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Diameter | 26 mm |
| Max diameter | 26 mm |
Att visa UNSPSC/ECL@SS/Customs
198,98 kr Ex moms
/ Styck
248,73 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
