Abrasiv skiva Norton 66623378973
VTX Rapid Prep Low Flex - Surface Blending Discs
Se teknisk informationSe dokumentReferenser
Norton:66623378973
Rubix:6202982
EAN:3157629496961

Dokumenter
Produktinformation : Ytkonditioneringsrondeller Vortex Rapid Prep 178 mm - 66623378973 - NORTON
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Styrkor
•Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Användningsområden
Blending
Teknisk information
Attribut
| Diameter | 180 mm |
|---|---|
| Spannmål | grov |
| Applikation | blending |
Att visa UNSPSC/ECL@SS/Customs
3 410,50 kr Ex moms
/ 25 Styck
4 263,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
