Precisionslager / spindellager FAG HS7018-E-T-P4S-K5-UL, Innerdiameter: 90 mm | Yttre diameter: 140 mm | Bredd: 24 mm

vinkelkontakt kullager

Se teknisk information

Referenser

FAG:HS7018-E-T-P4S-K5-UL
Rubix:165608
Tillverkare:0191843790000
EAN:4012801492553
brand logo

Teknisk sammanfattning

Innerdiameter90 mm
Yttre diameter140 mm
Bredd24 mm
Se alla caracteristics

Produktinformation : HS7018-E-T-P4S-K5-UL FAG


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearings HS70..-E, adjusted, in pairs or sets, contact angle α = 25°, restricted tolerances

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)24x140x140 mm
Logistisk vikt1198 g
Innerdiameter90 mm
Yttre diameter140 mm
Bredd24 mm
Tätaöppen
Serierhs70..-e-t-p4s
Materialsteel
Burplast
Precisionp4 (abec 7 / iso class 4)
Grundstatisk belastning, radiell - C0r25000 N
Grundläggande dynamisk belastning, radiell - Cr34000 N
20 383,52 kr Ex moms
/ Styck
25 479,40 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Upptäck våra produkter inom liknande kategorier.