Referenser
Optibelt:4436V 750
Rubix:193916
Tillverkare:1523134
EAN:4014486200119




Produktinformation : 4436V 750 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Teknisk information
Attribut
| Logistisk vikt | 2368 g |
|---|---|
| Profil | 4436v |
| Indikativ längd | 75 '' |
| Höjd | 18 mm |
| Övre bredd | 15 mm |
| Lägre bredd | 9.6 mm |
Att visa UNSPSC/ECL@SS/Customs
5 457,21 kr Ex moms
/ Styck
6 821,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
