Referenser
Optibelt:3230V 630
Rubix:193877
Tillverkare:1686179
EAN:4014486197662




Produktinformation : 3230V 630 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 11x64x64 mm |
|---|---|
| Logistisk vikt | 1467 g |
| Profil | 3230v |
| Indikativ längd | 63 '' |
| Höjd | 13 mm |
| Övre bredd | 15 mm |
| Lägre bredd | 7.3 mm |
Att visa UNSPSC/ECL@SS/Customs
3 403,28 kr Ex moms
/ Styck
4 254,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
