Ventiler - Tillbehör / reservdelar Festo VABF-S2-1-R6C2-C-6

VABF Functional element

Se teknisk informationSe dokument

Referenser

Festo:VABF-S2-1-R6C2-C-6
Rubix:499998
Tillverkare:546831
EAN:4052568185503
brand logo

Teknisk sammanfattning

Typfunctional element according to iso 15407-2

Dokumenter

Produktinformation : Regulatorplatta, VABF-S2-1-R6C2-C-6 - 546831 - FESTO


regulator plate VABF-S2-1-R6C2-C-6 For valve terminal VTSA, standard port pattern to 5599-2, up to max. 6 bar. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Teknisk information


Attribut
Typfunctional element according to iso 15407-2
2 594,83 kr Ex moms
/ Styck
3 243,54 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran