Ventiler - Tillbehör / reservdelar Festo VABF-S1-1-R4C2-C-6

VABF Functional element

Se teknisk informationSe dokument

Referenser

Festo:VABF-S1-1-R4C2-C-6
Rubix:499990
Tillverkare:546823
EAN:4052568185435
brand logo

Teknisk sammanfattning

Typfunctional element according to iso 15407-2

Dokumenter

Produktinformation : Regulatorplatta, VABF-S1-1-R4C2-C-6 - 546823 - FESTO


regulator plate VABF-S1-1-R4C2-C-6 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 6 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4, Controller function=(* Output pressure constant, * with secondary exhaust)

Teknisk information


Attribut
Typfunctional element according to iso 15407-2
3 060,15 kr Ex moms
/ Styck
3 825,19 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran