Ventiler - Tillbehör / reservdelar Festo VABF-S3-1-R7C2-C-6

VABF Functional element

Se teknisk informationSe dokument

Referenser

Festo:VABF-S3-1-R7C2-C-6
Rubix:499974
Tillverkare:546791
EAN:4052568185367
brand logo

Teknisk sammanfattning

Typfunctional element according to iso 15407-2

Dokumenter

Produktinformation : Regulatorplatta, VABF-S3-1-R7C2-C-6 - 546791 - FESTO


regulator plate VABF-S3-1-R7C2-C-6 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 6 bar. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Teknisk information


Attribut
Typfunctional element according to iso 15407-2
1 934,85 kr Ex moms
/ Styck
2 418,56 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran