Ventiler - Tillbehör / reservdelar Festo VABF-S4-2-R6C2-C-6

VABF Functional element

Se teknisk informationSe dokument

Referenser

Festo:VABF-S4-2-R6C2-C-6
Rubix:499853
Tillverkare:546248
EAN:4052568184698
brand logo

Teknisk sammanfattning

Typfunctional element according to iso 15407-2

Dokumenter

Produktinformation : Regulatorplatta, VABF-S4-2-R6C2-C-6 - 546248 - FESTO


regulator plate VABF-S4-2-R6C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Teknisk information


Attribut
Typfunctional element according to iso 15407-2
2 198,51 kr Ex moms
/ Styck
2 748,14 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran