Ventiler - Tillbehör / reservdelar Festo VABF-S3-2-R3C2-C-10

VABF Functional element according to ISO 15407-2

Se teknisk informationSe dokument

Referenser

Festo:VABF-S3-2-R3C2-C-10
Rubix:499429
Tillverkare:543530
EAN:4052568181925
brand logo

Teknisk sammanfattning

Typfunctional element for type 14 iso 15407-1

Dokumenter

Produktinformation : Regulatorplatta, VABF-S3-2-R3C2-C-10 - 543530 - FESTO


regulator plate VABF-S3-2-R3C2-C-10 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 10 bar. Width=18 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4, Controller function=(* Output pressure constant, * with secondary exhaust)

Teknisk information


Attribut
Typfunctional element for type 14 iso 15407-1
1 717,50 kr Ex moms
/ Styck
2 146,88 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran