Ventiler - Tillbehör / reservdelar Festo VABF-S4-2-R5C2-C-6

VABF Functional element according to ISO 15407-2

Se teknisk informationSe dokument

Referenser

Festo:VABF-S4-2-R5C2-C-6
Rubix:498705
Tillverkare:540167
EAN:4052568178505
brand logo

Teknisk sammanfattning

Typcontroller plate

Dokumenter

Produktinformation : Regulatorplatta, VABF-S4-2-R5C2-C-6 - 540167 - FESTO


regulator plate VABF-S4-2-R5C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Teknisk information


Attribut
Typcontroller plate
3 338,31 kr Ex moms
/ Styck
4 172,89 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran