Ventiler - Tillbehör / reservdelar Festo VABF-S4-1-R3C2-C-6

VABF Functional element according to ISO 15407-2

Se teknisk informationSe dokument

Referenser

Festo:VABF-S4-1-R3C2-C-6
Rubix:498694
Tillverkare:540156
EAN:4052568007195
brand logo

Teknisk sammanfattning

Typcontroller plate

Dokumenter

Produktinformation : Regulatorplatta, VABF-S4-1-R3C2-C-6 - 540156 - FESTO


regulator plate VABF-S4-1-R3C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Teknisk information


Attribut
Typcontroller plate
2 256,73 kr Ex moms
/ Styck
2 820,91 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran