Ventiler - Tillbehör / reservdelar Festo VABF-S2-1-R2C2-C-10
VABF Function element for type 44 VTSA
Se teknisk informationSe dokumentReferenser
Festo:VABF-S2-1-R2C2-C-10
Rubix:499798
Tillverkare:546088
EAN:4052568184339
Dokumenter
Produktinformation : Regulatorplatta, VABF-S2-1-R2C2-C-10 - 546088 - FESTO
regulator plate VABF-S2-1-R2C2-C-10 For valve terminal VTSA, standard port pattern to 5599-2, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2, Controller function=(* Output pressure constant, * with secondary exhaust)
Teknisk information
Attribut
| Typ | function element for type 44 vtsa, iso 5599-2 |
|---|
Att visa UNSPSC/ECL@SS/Customs
2 483,83 kr Ex moms
/ Styck
3 104,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran