Brytblad till kniv Stanley 1-11-700

Utility Blade

Se teknisk information

Referenser

Stanley:1-11-700
Rubix:6452914
EAN:3253561117008
brand logo

Teknisk sammanfattning

Typinduction utility blade
Se alla caracteristics

Produktinformation : Knivblad FatMax Dispenser 100st - 1-11-700 - Stanley


Styrkor

•The STANLEY® FATMAX® utility blade is a heavy-duty, general purpose utility blade for longer life, a stronger blade, and a sharper cut - lasting 2x longer, cutting 75% sharper, and holding 20% stronger, versus a STANLEY® 1992 utility blade
2X longer life versus a STANLEY® 1992 utility blade
75% sharper versus a STANLEY® 1992 utility blade
20% stronger versus a STANLEY® 1992 utility blade
Snap resistant up to 35 kg (based on three-point bend test)
Fits all standard STANLEY® utility knives and most other knives

Teknisk information


Attribut
Förpackade mått (D x B x H)33x110x210 mm
Typinduction utility blade
496,28 kr Ex moms
/ packet
620,35 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran