Referenser
Bosch:2608661694
Rubix:357996
EAN:3165140555203

Produktinformation : SÅGBLADSET ALL-IN-ONE M/SLIP FÖR PMF/GOP - 2608661694 - BOSCH
The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory. All Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools are compatible with the accessories.
Styrkor
•Set is fitted with Starlock accessories for sawing, plunge cutting, sanding and scraping various materials
Starlock Snap-In mounting system for fast blade removal and exchange within 3 seconds without having to touch the blade
Starlock Snap-In mounting system for fast blade removal and exchange within 3 seconds without having to touch the blade
Användningsområden
Sawing;Plunge Cutting;Sanding;Scraping
Teknisk information
Attribut
| Typ | universal set |
|---|---|
| Användning | oscillating multitools |
Att visa UNSPSC/ECL@SS/Customs
687,76 kr Ex moms
/ Styck
859,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran