Referenser
Gedore:1.07/4A
Rubix:6031076
Tillverkare:1958003
EAN:4036976121056


Teknisk sammanfattning
| Antal klämmor / klor | 3 |
|---|---|
| Inre kapacitet | 640 mm |
| Yttre kapacitet | 580 mm |
Dokumenter
Produktinformation : AVDRAGARE UNIVERSAL, 3-ARM 580X200mm - 1.07/4A - 1958003 - GEDORE
Universal puller, 3-arm pattern 580x200 mm Just like our standard model no. 1.06, this puller is designed for all branches of industry, but particularly for the construction of electric motors It is also suitable for removing heavy, multistage V-belt pulley wheels, flywheels, gear wheels, etc. Pins are used to lock the arms at 120 degrees to each other on the hub Upgradeable with hydraulic spindle (see table) This puller may also be used with the hydraulic aid no. 1.50 without requiring any reduction bushing On request, this puller is also available with further legs and extendable up to 6 arms
Teknisk information
Attribut
| Antal klämmor / klor | 3 |
|---|---|
| Inre kapacitet | 640 mm |
| Yttre kapacitet | 580 mm |
| Djup | 200 mm |
| Extraktionskraft | 10 t |
| Diameter | 36 mm |
| Typ | universal puller |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran