Labbrock för engångsbruk Tyvek D13496004
Tyvek® labbrock modell PL309
Se teknisk informationSe dokumentReferenser
Tyvek:D13496004
Rubix:6013922
EAN:5450208007533

Dokumenter
Produktinformation : Tyvek 500 Labcoat with zipper and pockets, model PL309, size S - D13496004
DuPont™ Tyvek® labcoat, model PL309. Labcoat with collar, available in white and in sizes S to XXL. Zipper closure. 2 pockets. Elasticated cuffs (tunnelled). Stitched internal seams.
Styrkor
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Användningsområden
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | naxnaxna mm |
|---|---|
| Logistisk vikt | 110 g |
| Storlek | s |
| Färg | vit |
| Huvudmaterial | nonwoven tyg |
| Material | tyvek® 1431 n |
| Förpackning | 50 pieces / box |
| ytvikt | 41.5 g/m² |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
