Referenser
Tychem:D15193481
Rubix:6013925
EAN:5450208012438




Dokumenter
Produktinformation : Tychem 4000 S, size 2XL - D15193481
DuPont™ Tychem® 4000 S, model CHZ5. Hooded coverall available in white, in sizes S to XXXL. Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops to prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-mask.
Styrkor
Stitched and over-taped seams with barrier tape for protection and strength. Double cuffs for good glove compability.
Användningsområden
Tychem® 4000 S is ideal for chemical handling, environmental clean-up operations and emergency response. It is suitable for use in a variety of industries, including oil and gas, chemical engineering, and for use by hazardous material response teams and other emergency services.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 70x400x330 mm |
|---|---|
| Logistisk vikt | 753.9 g |
| Storlek | 2xl |
| Huvudmaterial | laminerad |
| Färg | vit |
| Material | duponttm tyvek® substrate laminated with a chemical barrier film |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
