Bits Wera 05104612001

Twist Drill Bit

Se teknisk information

Referenser

Wera:05104612001
Rubix:6252333
Tillverkare:05104612001
EAN:4013288101334
brand logo

Produktinformation : 848 HSS 3,3 mm, Metal twist drill bit - 05104612001 - WERA


High quality metal twist drill bits for precise drilling in metal. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for a long service life. Very good concentricity. Tough viscous tempered bits ensure a particularly long service life. The hexagonal shaft ensures very good power transfer. Drive: 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6. 3

Styrkor

•Twist bit for metal applications
Hex shaft for very good power transfer
HSS = high speed steel with split point
Finely-tuned material elasticity for great durability
Very good concentricity

Teknisk information


Attribut
  • Tillgänglig – Leveransdatum på begäran